Beli reamer taper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Okazaki Seiko Tapered Pin ReamerDeskripsi:MCO material is used.atribut:
- Material: MCO (cobalt high speed steel)
- Taper: 1/50
- Sherwood Hand Taper Pin Reamer (Rimer Pin)Deskripsi:Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
- F.P.Tools Adjustable ReamerDeskripsi:The blade diameter is adjustable.atribut:
- Material: SKS
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ENGINEER Taper Reamer (Rimer Peluas Tirus)atribut:
- Material: High carbon steel
- Penetration Range: 6.0-30φ mm
- Overall Length: 145mm
- Blade length: 107mm
- YANKEE Taper Pin ReamerDeskripsi:Straight-flute taper pin reamers push chips forward into the hole and are used to enlarge, finish, or shape holes for a precise fit when installing taper pins into the hole. They have a 1/4" taper to the foot. Straight-flute reamers are the most commonly used style of reamer. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamers into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Measurement System: Wire
- Shank Type - Machining: Straight
- ENGINEER Taper Reamer (Rimer Peluas Tirus)Deskripsi:-Used for expanding the hole on a thin iron plate and chamfering of pipes. -For chamfering works of aluminum plate, thin iron plates and pipes.atribut:
- Blade Materials: High Carbon Steel
- Purpose of Use: For chamfering works of aluminum plate, thin iron plates and pipes.
- ESCO 4-22mm taper reameratribut:
- Blade Length (mm): 88
- SOMTA Hand Tapper Pin Reamer Straight Fluteatribut:
- Material: High speed steel
- Type: Straigth Flute
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- F.P.Tools Adjustable Reamers HSSDeskripsi:Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
- CLEVELAND Taper Pin ReamerDeskripsi:Straight-flute taper pin reamers push chips forward into the hole and are used to enlarge, finish, or shape holes for a precise fit when installing taper pins into the hole. They have a 1/4" taper to the foot. Straight-flute reamers are the most commonly used style of reamer. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamers into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Measurement System: Wire
- Primary Material Application: Cast Iron; Steel
- Primary Material Application ISO Code: K; P
- Secondary Material Application: Aluminium, Brass, Bronze, Copper
- Secondary Material Application ISO Code: N
- Shank Type - Machining: Straight
- Spiral Direction: Right Hand
- SOMTA Hand Taper Pin Reamer Spiral Fluteatribut:
- Application: Right Hand Cutting
- Flute: Spiral
- Flute Helix Angle: Left Hand Helix 10°
- Inclination: To Suit 1 in 50 Taper
- Material: High Speed Steel
- Standard: DIN 9
- Suited Material: General
- Sherwood Parallel Hand Reamer (Reamer Tangan)Deskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- Okazaki Taper Pin ReamerDeskripsi:MCO material is used.
- OSG Ball Nose End Mill Exocarb WXS-LN-EBD Series (Mata Pahat Frais Ballnose)Deskripsi:- Carbide end mill with WXS coating- For hardened steels up to 65 HRC and stainless steels- 2 futes, long neck, ball noseatribut:
- Number of Flute: 2
- Material: Cemented Carbide
- OSG WXL Coated 2 Flutes Ball Nose Carbide End Mill (Mata Pahat Frais Ballnose)Deskripsi:Alikasi material :Carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC)Pre-hardened steel/Hardened steel (up to 45HRC)Pre-hardened steel/Hardened steel (~55HRC)Stainless steel (~35HRC)Cast iron/Ductile cast ironCopper alloyAluminum alloyTitanium alloyHeat-resistant alloy
Daftar Harga reamer taper Terbaru November 2026
| Okazaki Seiko Tapered Pin Reamer | Rp389.900 |
| Sherwood Hand Taper Pin Reamer (Rimer Pin) | Rp869.900 |
| F.P.Tools Adjustable Reamer | Rp2.199.900 |
| ENGINEER Taper Reamer (Rimer Peluas Tirus) | Rp429.900 |
| YANKEE Taper Pin Reamer | Rp1.499.900 |
| ENGINEER Taper Reamer (Rimer Peluas Tirus) | Rp119.900 |
| EIKO Taper Pin Reamers | Rp669.900 |
| ESCO 4-22mm taper reamer | Rp789.900 |
| SOMTA Hand Tapper Pin Reamer Straight Flute | Rp479.900 |
| SOMTA Parallel Hand Reamer (Reamer Tangan) | Rp139.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/4wP102131176-3.jpg)

/P102549810-1.jpg)

/P102851919-1.jpg)



/P102086636-1.jpg)
/P101000970-1.jpg)

/P102080344-1.jpg)


/9xP102132357-3.jpg)

/kgP103756736-1.jpg)
/3pP102095133-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)